Zoro Homepage

PE-LD01 BLK002, 5000PK

  • Mfr # USB-B-PLUG

  • Zoro # G210461780


product price: $1,588.99
/pk 5000, $0.32/ea
Free Shipping & Returns

Key Features

Inside Length
1/4 in
Color
Black
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-B-PLUG
Zoro #
G210461780
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1/4 in

Details

Color
Black
Material
01-LPE Low Density Polyethylen

Description

The USB Series cap/plug protect both type A and type B ports from dust, moisture, and contaminants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.