Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 BLK002 - MICRO, 4PK

  • Mfr # SQR-80MM

  • Zoro # G810461791


product price: $75.69
/pk 4, $18.92/ea
Free Shipping & Returns

Key Features

Fits Pipe Size
80 mm
Material
01-LPE Low Density Polyethylen
Color
Black
Wall Thickness
2.5 - 5.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR-80MM
Zoro #
G810461791
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
80 mm
Wall Thickness
2.5 - 5.6 mm

Details

Material
01-LPE Low Density Polyethylen
Color
Black

Description

SQR Series square plugs feature a series of externally tapered ribs designed to accommodate a wide range of tubing gauges while also satisfying the fit adjustments on tubing with inside dimensional fluctuations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.