Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 BLK002 MINI, 200PK

  • Mfr # BPF-2 1/8

  • Zoro # G510460421


product price: $233.99
/pk 200, $1.17/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Black
Head Dia.
2.49 in
Hole Dia.
2.10 to 2.14 in
Temp. Range (F)
-94 to 175°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPF-2 1/8
Zoro #
G510460421
UPC #
-
Country of Origin
United States

Dimensions

Head Dia.
2.49 in
Hole Dia.
2.10 to 2.14 in
Length
1/4 in

Details

Item
Button Plug
Material
01-LPE Low Density Polyethylen
Color
Black
Temp. Range (F)
-94 to 175°F

Description

BPF Series button plugs with flush-type heads are designed for plugging holes in equipment made of sheet metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.