Zoro Homepage

PE-LD01 BLK002 MINI, 400PK

  • Mfr # BP-1 3/4-5

  • Zoro # G410460279


product price: $169.99
/pk 400, $0.42/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Black
Head Dia.
2-1/4 in
Length
0.43 in
Temp. Range (F)
-94 to 175°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-1 3/4-5
Zoro #
G410460279
UPC #
-
Country of Origin
United States

Dimensions

Head Dia.
2-1/4 in
Length
0.43 in
Hole Dia.
1.70 to 1.78 in

Details

Item
Button Plug
Material
01-LPE Low Density Polyethylen
Color
Black
Temp. Range (F)
-94 to 175°F

Description

BP Series Button Plugs can be used for plugging holes in equipment made of sheet metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.