Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 BLK006, 1500PK

  • Mfr # TE-1625

  • Zoro # G510458992


product price: $208.99
/pk 1500, $0.14/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Fda Black
Head Size
1.78 in
Length
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE-1625
Zoro #
G510458992
UPC #
-
Country of Origin
United States

Dimensions

Head Size
1.78 in
Length
0.44 in

Details

Item
Tube End Cap
Material
01-LPE Low Density Polyethylen
Color
Fda Black

Description

TE Series end caps have been designed to fit Caplugs' ClearView line of plastic tubing TRC and TRO Series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.