Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 BLK006 MINI, 500PK

  • Mfr # TE-1187

  • Zoro # G110459702


product price: $152.99
/pk 500, $0.31/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Fda Black
Length
0.38 in
Head Size
1.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE-1187
Zoro #
G110459702
UPC #
-
Country of Origin
United States

Dimensions

Length
0.38 in
Head Size
1.35 in

Details

Item
Tube End Cap
Material
01-LPE Low Density Polyethylen
Color
Fda Black

Description

TE Series end caps have been designed to fit Caplugs' ClearView line of plastic tubing TRC and TRO Series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.