Zoro Homepage

PE-LD01 BLK006 MINI, 70PK

  • Mfr # TE-3500

  • Zoro # G510459760


product price: $74.55
/pk 70, $1.07/ea

Key Features

Material
01-LPE Low Density Polyethylen
Color
Fda Black
Head Size
3.7 in
Length
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-3500
Zoro #
G510459760
UPC #
-
Country of Origin
United States

Dimensions

Head Size
3.7 in
Length
0.56 in

Details

Item
Tube End Cap
Material
01-LPE Low Density Polyethylen
Color
Fda Black

Description

TE Series end caps have been designed to fit Caplugs' ClearView line of plastic tubing TRC and TRO Series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.