Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 GRN007, 400PK

  • Mfr # CBW-4293-7.0

  • Zoro # G510460681


product price: $39.29
/pk 400, $0.10/ea

Key Features

Material
01-LPE Low Density Polyethylen
Color
Green
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBW-4293-7.0
Zoro #
G510460681
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in

Details

Material
01-LPE Low Density Polyethylen
Color
Green

Description

CBW Series cut bottle-web netting is a tough yet flexible netting that provides surface and impact protection for bottles of any size and shape.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.