Zoro Homepage

PE-LD01 NAT001, 1000PK

  • Mfr # EGL-22-1

  • Zoro # G010459079


product price: $378.99
/pk 1000, $0.38/ea
Free Shipping & Returns

Key Features

Color
Natural Color
Material
01-LPE Low Density Polyethylen
Dim A
0.34 in (8.64 mm)
Metal Thickness
0.01 - 0.04 in (0.25 - 1.02 mm)
Dim B
0.05 in (1.27 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGL-22-1
Zoro #
G010459079
UPC #
-
Country of Origin
United States

Dimensions

Metal Thickness
0.01 - 0.04 in (0.25 - 1.02 mm)

Details

Color
Natural Color
Material
01-LPE Low Density Polyethylen
Dim A
0.34 in (8.64 mm)
Dim B
0.05 in (1.27 mm)

Description

EGL Series edge liners offer a convenient method for covering the sharp edges of large or irregularly shaped holes in sheet metal. The series is pressed into place around the perimeter of the hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.