Zoro Homepage

PE-LD01 NAT001, 500PK

  • Mfr # EGL-22-4

  • Zoro # G510459715


product price: $203.99
/pk 500, $0.41/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Length
500 ft
Overall Height
0.14 in
Color
Natural Color
Overall Width
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGL-22-4
Zoro #
G510459715
UPC #
-
Country of Origin
United States

Dimensions

Length
500 ft
Overall Height
0.14 in
Overall Width
0.65 in
Minimum Bend Radius
0.65 in
Metal Thickness
0.01 - 0.120 in (0.25 - 3.05 mm)

Details

Material
01-LPE Low Density Polyethylen
Color
Natural Color
Item
Edge Liner
Dim A
0.65 in (16.51 mm)
Dim B
0.14 in (3.56 mm)

Description

EGL Series edge liners offer a convenient method for covering the sharp edges of large or irregularly shaped holes in sheet metal. The series is pressed into place around the perimeter of the hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.