Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 NAT001 MINI, 50PK

  • Mfr # CSW-4279-6

  • Zoro # G810459453


product price: $324.99
/pk 50, $6.50/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Natural Color
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSW-4279-6
Zoro #
G810459453
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in

Details

Material
01-LPE Low Density Polyethylen
Color
Natural Color

Description

CSW Series Sleeve-Web Netting provides low-cost protection against physical damage such as unsightly scratches and minimizes rust build-up resulting in less maintenance and longer cylinder life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.