Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 PINK-P, 1000PK

  • Mfr # 25-Sep

  • Zoro # G410461696


product price: $1,169.99
/pk 1000, $1.17/ea
Free Shipping & Returns

Key Features

Color
Pink
Material
01-LPE Low Density Polyethylen
Fits Pipe Size
1-9/16"-18
Inside Length
0.62 in
Flange Dia.
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-Sep
Zoro #
G410461696
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
1-9/16"-18
Inside Length
0.62 in
Flange Dia.
1.81 in
Outside Dia.
1.58 in

Details

Color
Pink
Material
01-LPE Low Density Polyethylen

Description

SEP plugs are designed to fit inside both threaded and non-threaded bayonet-type connectors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.