Zoro Homepage

PE-LD01 PINK-P, 1000PK

  • Mfr # SEC-40

  • Zoro # G010461850


product price: $953.99
/pk 1000, $0.95/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Pink
Flange Dia.
2.68 in
Outside Dia.
2.53 in
Inside Dia.
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC-40
Zoro #
G010461850
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
2.68 in
Outside Dia.
2.53 in
Inside Dia.
2.44 in
Inside Length
0.62 in

Details

Material
01-LPE Low Density Polyethylen
Color
Pink

Description

Caplugs Static Dissipative SEC Series provides positive ESD and physical protection for all common sizes of threaded electrical and electronic connectors. Also suitable for protecting non-threaded bayonet type connectors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.