Zoro Homepage

PE-LD01 PINK-P, 5000PK

  • Mfr # 12-Sep

  • Zoro # G010462048


product price: $516.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Inside Length
0.62 in
Flange Dia.
0.86 in
Fits Pipe Size
3/4"-20
Outside Dia.
0.715 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-Sep
Zoro #
G010462048
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.62 in
Flange Dia.
0.86 in
Fits Pipe Size
3/4"-20
Outside Dia.
0.715 in

Details

Material
01-LPE Low Density Polyethylen
Color
Pink

Description

SEP plugs are designed to fit inside both threaded and non-threaded bayonet-type connectors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.