
PE-LD01 PINK-P, 5000PK
Mfr # SEC-08
Zoro # G910461660
product price: $464.99
/pk 5000, $0.09/ea
Free Shipping & Returns
Key Features
Outside Dia.
0.55 in
Flange Dia.
0.72 in
Inside Length
1/2 in
Material
01-LPE Low Density Polyethylen
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEC-08
Zoro #
G910461660
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
0.55 in
Flange Dia.
0.72 in
Inside Length
1/2 in
Inside Dia.
0.48 in
Details
Material
01-LPE Low Density Polyethylen
Color
Pink
Description
Caplugs Static Dissipative SEC Series provides positive ESD and physical protection for all common sizes of threaded electrical and electronic connectors. Also suitable for protecting non-threaded bayonet type connectors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.