Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 PINK-P, 5000PK

  • Mfr # SEC-10

  • Zoro # G410461665


product price: $487.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Color
Pink
Inside Length
1/2 in
Inside Dia.
0.6 in
Outside Dia.
0.66 in
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEC-10
Zoro #
G410461665
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1/2 in
Inside Dia.
0.6 in
Outside Dia.
0.66 in
Flange Dia.
0.84 in

Details

Color
Pink
Material
01-LPE Low Density Polyethylen

Description

Caplugs Static Dissipative SEC Series provides positive ESD and physical protection for all common sizes of threaded electrical and electronic connectors. Also suitable for protecting non-threaded bayonet type connectors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.