
PE-LD01 PINK-P, 500PK
Mfr # SEC-44
Zoro # G710461815
product price: $492.99
/pk 500, $0.99/ea
Free Shipping & Returns
Key Features
Material
01-LPE Low Density Polyethylen
Inside Dia.
2.72 in
Flange Dia.
2.96 in
Outside Dia.
2.812 in
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SEC-44
Zoro #
G710461815
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
2.72 in
Flange Dia.
2.96 in
Outside Dia.
2.812 in
Inside Length
0.6 in
Details
Material
01-LPE Low Density Polyethylen
Color
Pink
Description
Caplugs Static Dissipative SEC Series provides positive ESD and physical protection for all common sizes of threaded electrical and electronic connectors. Also suitable for protecting non-threaded bayonet type connectors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.