Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 PINK-P MICRO, 100PK

  • Mfr # 10-Sep

  • Zoro # G910463602


product price: $29.35
/pk 100, $0.29/ea

Key Features

Material
01-LPE Low Density Polyethylen
Flange Dia.
3/4 in
Inside Length
0.62 in
Color
Pink
Outside Dia.
0.595 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-Sep
Zoro #
G910463602
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
3/4 in
Inside Length
0.62 in
Outside Dia.
0.595 in
Fits Pipe Size
5/8"-24

Details

Material
01-LPE Low Density Polyethylen
Color
Pink

Description

SEP plugs are designed to fit inside both threaded and non-threaded bayonet-type connectors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.