
PE-LD01 PINK-P MICRO, 100PK
Mfr # 18-Sep
Zoro # G210463920
product price: $97.65
/pk 100, $0.98/ea
Free Shipping & Returns
Key Features
Fits Pipe Size
1-1/8"-18
Flange Dia.
1-1/4 in
Outside Dia.
1.088 in
Material
01-LPE Low Density Polyethylen
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18-Sep
Zoro #
G210463920
UPC #
-
Country of Origin
United States
Dimensions
Fits Pipe Size
1-1/8"-18
Flange Dia.
1-1/4 in
Outside Dia.
1.088 in
Inside Length
0.62 in
Details
Material
01-LPE Low Density Polyethylen
Color
Pink
Description
SEP plugs are designed to fit inside both threaded and non-threaded bayonet-type connectors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.