
PE-LD01 PINK-P MICRO, 200PK
Mfr # 12-Sep
Zoro # G310463868
product price: $114.99
/pk 200, $0.57/ea
Free Shipping & Returns
Key Features
Flange Dia.
0.86 in
Material
01-LPE Low Density Polyethylen
Inside Length
0.62 in
Fits Pipe Size
3/4"-20
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12-Sep
Zoro #
G310463868
UPC #
-
Country of Origin
United States
Dimensions
Flange Dia.
0.86 in
Inside Length
0.62 in
Fits Pipe Size
3/4"-20
Outside Dia.
0.715 in
Details
Material
01-LPE Low Density Polyethylen
Color
Pink
Description
SEP plugs are designed to fit inside both threaded and non-threaded bayonet-type connectors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.