Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 PINK-P MICRO, 200PK

  • Mfr # 14-Sep

  • Zoro # G710463888


product price: $159.99
/pk 200, $0.80/ea
Free Shipping & Returns

Key Features

Inside Length
0.62 in
Flange Dia.
1.03 in
Color
Pink
Material
01-LPE Low Density Polyethylen
Fits Pipe Size
7/8"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14-Sep
Zoro #
G710463888
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.62 in
Flange Dia.
1.03 in
Fits Pipe Size
7/8"-20
Outside Dia.
0.845 in

Details

Color
Pink
Material
01-LPE Low Density Polyethylen

Description

SEP plugs are designed to fit inside both threaded and non-threaded bayonet-type connectors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.