
PE-LD01 PINK-P MICRO, 200PK
Mfr # 8-Sep
Zoro # G510464092
product price: $100.99
/pk 200, $0.50/ea
Free Shipping & Returns
Key Features
Material
01-LPE Low Density Polyethylen
Flange Dia.
0.67 in
Fits Pipe Size
1/2"-28
Inside Length
0.62 in
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8-Sep
Zoro #
G510464092
UPC #
-
Country of Origin
United States
Dimensions
Flange Dia.
0.67 in
Fits Pipe Size
1/2"-28
Inside Length
0.62 in
Outside Dia.
0.483 in
Details
Material
01-LPE Low Density Polyethylen
Color
Pink
Description
SEP plugs are designed to fit inside both threaded and non-threaded bayonet-type connectors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.