
PE-LD01 PINK-P MINI, 1000PK
Mfr # SEC-05
Zoro # G710462089
product price: $236.99
/pk 1000, $0.24/ea
Free Shipping & Returns
Key Features
Outside Dia.
3/8 in
Inside Length
0.56 in
Flange Dia.
0.55 in
Inside Dia.
0.3 in
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SEC-05
Zoro #
G710462089
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
3/8 in
Inside Length
0.56 in
Flange Dia.
0.55 in
Inside Dia.
0.3 in
Details
Color
Pink
Material
01-LPE Low Density Polyethylen
Description
Caplugs Static Dissipative SEC Series provides positive ESD and physical protection for all common sizes of threaded electrical and electronic connectors. Also suitable for protecting non-threaded bayonet type connectors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.