Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 PINK-P MINI, 1000PK

  • Mfr # SEC-09

  • Zoro # G910461868


product price: $284.99
/pk 1000, $0.28/ea
Free Shipping & Returns

Key Features

Flange Dia.
0.78 in
Inside Dia.
0.55 in
Color
Pink
Material
01-LPE Low Density Polyethylen
Inside Length
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEC-09
Zoro #
G910461868
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
0.78 in
Inside Dia.
0.55 in
Inside Length
0.44 in
Outside Dia.
0.615 in

Details

Color
Pink
Material
01-LPE Low Density Polyethylen

Description

Caplugs Static Dissipative SEC Series provides positive ESD and physical protection for all common sizes of threaded electrical and electronic connectors. Also suitable for protecting non-threaded bayonet type connectors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.