Zoro Homepage

PE-LD01 PINK-P MINI, 500PK

  • Mfr # 22-Sep

  • Zoro # G610462356


product price: $295.99
/pk 500, $0.59/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.34 in
Material
01-LPE Low Density Polyethylen
Fits Pipe Size
1-3/8"-18
Inside Length
0.62 in
Flange Dia.
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-Sep
Zoro #
G610462356
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.34 in
Fits Pipe Size
1-3/8"-18
Inside Length
0.62 in
Flange Dia.
1-1/2 in

Details

Material
01-LPE Low Density Polyethylen
Color
Pink

Description

SEP plugs are designed to fit inside both threaded and non-threaded bayonet-type connectors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.