Zoro Homepage

PE-LD01 PINK-P MINI, 500PK

  • Mfr # SEC-25

  • Zoro # G210462169


product price: $430.99
/pk 500, $0.86/ea
Free Shipping & Returns

Key Features

Color
Pink
Inside Dia.
1.715 in
Inside Length
0.48 in
Flange Dia.
1.73 in
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC-25
Zoro #
G210462169
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.715 in
Inside Length
0.48 in
Flange Dia.
1.73 in
Outside Dia.
1.79 in

Details

Color
Pink
Material
01-LPE Low Density Polyethylen

Description

Caplugs Static Dissipative SEC Series provides positive ESD and physical protection for all common sizes of threaded electrical and electronic connectors. Also suitable for protecting non-threaded bayonet type connectors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.