
PE-LD01 RED002, 1000PK
Mfr # AS138-10A
Zoro # G310465473
product price: $273.99
/pk 1000, $0.27/ea
Free Shipping & Returns
Key Features
Outside Dia.
Bottom: 0.365 in; Top: 0.5 in
Inside Dia.
0.305 in
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AS138-10A
Zoro #
G310465473
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
Bottom: 0.365 in; Top: 0.5 in
Inside Dia.
0.305 in
Details
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Description
AS138 Series is designed as a protective cap for circular electrical connectors and is the only line of caps in the industry that meets the SAE Aerospace specification AS85049/138
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.