
PE-LD01 RED002, 1000PK
Mfr # EC-32
Zoro # G310461574
product price: $296.99
/pk 1000, $0.30/ea
Free Shipping & Returns
Key Features
Flange Dia.
2.22 in
Inside Length
0.56 in
Inside Dia.
1.965 in
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EC-32
Zoro #
G310461574
UPC #
-
Country of Origin
United States
Dimensions
Flange Dia.
2.22 in
Inside Length
0.56 in
Inside Dia.
1.965 in
Outside Dia.
2.04 in
Details
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Description
The EC Series caps are designed to fit threaded connectors. EC Series is designed for easy application and removal in areas not readily accessible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.