Zoro Homepage

PE-LD01 RED002, 1000PK

  • Mfr # EC-36

  • Zoro # G210461506


product price: $401.99
/pk 1000, $0.40/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Inside Dia.
2.215 in
Color
Caplug Red
Flange Dia.
2.43 in
Outside Dia.
2.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-36
Zoro #
G210461506
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
2.215 in
Flange Dia.
2.43 in
Outside Dia.
2.29 in
Inside Length
0.6 in

Details

Material
01-LPE Low Density Polyethylen
Color
Caplug Red

Description

The EC Series caps are designed to fit threaded connectors. EC Series is designed for easy application and removal in areas not readily accessible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.