
PE-LD01 RED002, 1000PK
Mfr # FTC-12
Zoro # G810462224
product price: $165.99
/pk 1000, $0.17/ea
Free Shipping & Returns
Key Features
Inside Dia.
1.3 in
Material
01-LPE Low Density Polyethylen
Fits Pipe Size
3/4 in
Inside Length
1 in
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTC-12
Zoro #
G810462224
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
1.3 in
Fits Pipe Size
3/4 in
Inside Length
1 in
Details
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Description
FTC Series caps for flareless tube and nut assemblies feature a cap within a cap design. As the FTC cap is pushed on the nut, the outer cap conforms to the hex shape of the nut while the inner cap covers the tube and sleeve inside the nut to hold the assembly firmly in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.