Zoro Homepage

PE-LD01 RED002, 1000PK

  • Mfr # FTC-16

  • Zoro # G010462208


product price: $186.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Inside Length
1.1 in
Color
Caplug Red
Inside Dia.
1.56 in
Fits Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTC-16
Zoro #
G010462208
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1.1 in
Inside Dia.
1.56 in
Fits Pipe Size
1 in

Details

Material
01-LPE Low Density Polyethylen
Color
Caplug Red

Description

FTC Series caps for flareless tube and nut assemblies feature a cap within a cap design. As the FTC cap is pushed on the nut, the outer cap conforms to the hex shape of the nut while the inner cap covers the tube and sleeve inside the nut to hold the assembly firmly in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.