Zoro Homepage

PE-LD01 RED002, 1000PK

  • Mfr # SFP-16

  • Zoro # G110459412


product price: $434.99
/pk 1000, $0.43/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Head Size
0.98 in
Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-16
Zoro #
G110459412
UPC #
-
Country of Origin
United States

Dimensions

Head Size
0.98 in
Length
2-3/4 in

Details

Item
Flange Connection Cover
Material
01-LPE Low Density Polyethylen
Color
Caplug Red

Description

SFP Series is designed for use on SAE 3000 lb., four-bolt split hydraulic flanges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.