Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 RED002, 1000PK

  • Mfr # UPP-30-32

  • Zoro # G610461427


product price: $292.99
/pk 1000, $0.29/ea
Free Shipping & Returns

Key Features

Color
Caplug Red
Plug Length
2.441 in
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPP-30-32
Zoro #
G610461427
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
2.441 in

Details

Color
Caplug Red
Material
01-LPE Low Density Polyethylen

Description

UPP Series plugs for threaded ports, protect against dirt, debris, and other contaminants during shipping and/or production.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.