
PE-LD01 RED002, 1500PK
Mfr # FCO-100
Zoro # G610462585
product price: $201.99
/pk 1500, $0.13/ea
Free Shipping & Returns
Key Features
Inside Dia.
1.098 in
Inside Length
0.94 in
Material
01-LPE Low Density Polyethylen
Fits Pipe Size
1"-14
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCO-100
Zoro #
G610462585
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
1.098 in
Inside Length
0.94 in
Fits Pipe Size
1"-14
Details
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Description
The FCO Series caps are designed to cap the outside of hexnuts. Featuring a chamfered flange for easy hand removal, these caps fit snugly to minimize the chance of falling off during transit. These caps are ideal for fluid power valves and hose and pipe fittings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.