
PE-LD01 RED002, 1500PK
Mfr # MJ-1
Zoro # G710463161
product price: $193.99
/pk 1500, $0.13/ea
Free Shipping & Returns
Key Features
Inside Dia.
Bottom: 1.289 in; Top: 1.5 in
Inside Length
1.2 in
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MJ-1
Zoro #
G710463161
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
Bottom: 1.289 in; Top: 1.5 in
Inside Length
1.2 in
Details
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Description
The MJ series tear-tab caps slide easily over metric threads and snap in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.