
PE-LD01 RED002, 2500PK
Mfr # FTC-8
Zoro # G010462253
product price: $236.99
/pk 2500, $0.09/ea
Free Shipping & Returns
Key Features
Material
01-LPE Low Density Polyethylen
Inside Dia.
0.91 in
Inside Length
0.86 in
Fits Pipe Size
1/2 in
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTC-8
Zoro #
G010462253
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.91 in
Inside Length
0.86 in
Fits Pipe Size
1/2 in
Details
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Description
FTC Series caps for flareless tube and nut assemblies feature a cap within a cap design. As the FTC cap is pushed on the nut, the outer cap conforms to the hex shape of the nut while the inner cap covers the tube and sleeve inside the nut to hold the assembly firmly in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.