
PE-LD01 RED002, 3000PK
Mfr # EC-15
Zoro # G810461739
product price: $241.99
/pk 3000, $0.08/ea
Free Shipping & Returns
Key Features
Outside Dia.
1.01 in
Inside Length
1/2 in
Flange Dia.
1.2 in
Inside Dia.
0.93 in
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EC-15
Zoro #
G810461739
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
1.01 in
Inside Length
1/2 in
Flange Dia.
1.2 in
Inside Dia.
0.93 in
Details
Color
Caplug Red
Material
01-LPE Low Density Polyethylen
Description
The EC Series caps are designed to fit threaded connectors. EC Series is designed for easy application and removal in areas not readily accessible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.