Zoro Homepage

PE-LD01 RED002, 4000PK

  • Mfr # DMC-M-RC

  • Zoro # G510463187


product price: $2,974.99
/pk 4000, $0.74/ea
Free Shipping & Returns

Key Features

Inside Length
0.33 in
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMC-M-RC
Zoro #
G510463187
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.33 in

Details

Material
01-LPE Low Density Polyethylen
Color
Caplug Red

Description

DMC Series is a protective dust cap placed on the connector receptacle to protect from physical damage, dust and dirt during shipment and storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.