Zoro Homepage

PE-LD01 RED002, 5000PK

  • Mfr # EC-9

  • Zoro # G810460886


product price: $260.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Flange Dia.
0.78 in
Inside Dia.
0.551 in
Color
Caplug Red
Material
01-LPE Low Density Polyethylen
Inside Length
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-9
Zoro #
G810460886
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
0.78 in
Inside Dia.
0.551 in
Inside Length
0.44 in
Outside Dia.
0.61 in

Details

Color
Caplug Red
Material
01-LPE Low Density Polyethylen

Description

The EC Series caps are designed to fit threaded connectors. EC Series is designed for easy application and removal in areas not readily accessible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.