Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 RED002, 500PK

  • Mfr # AS138-44A

  • Zoro # G210465399


product price: $274.99
/pk 500, $0.55/ea
Free Shipping & Returns

Key Features

Color
Caplug Red
Inside Dia.
1.32 in
Material
01-LPE Low Density Polyethylen
Outside Dia.
Bottom: 1.39 in; Top: 1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS138-44A
Zoro #
G210465399
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.32 in
Outside Dia.
Bottom: 1.39 in; Top: 1.57 in

Details

Color
Caplug Red
Material
01-LPE Low Density Polyethylen

Description

AS138 Series is designed as a protective cap for circular electrical connectors and is the only line of caps in the industry that meets the SAE Aerospace specification AS85049/138

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.