Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 RED002, 500PK

  • Mfr # RC-M65

  • Zoro # G210462473


product price: $196.99
/pk 500, $0.39/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Inside Length
2.87 in
Inside Dia.
2.56 in
Flange Dia.
0.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RC-M65
Zoro #
G210462473
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
2.87 in
Inside Dia.
2.56 in
Flange Dia.
0.96 in

Details

Material
01-LPE Low Density Polyethylen
Color
Caplug Red

Description

RC Series caps for threaded connectors originated for the automotive and air conditioning industries, but are suitable for a multitude of applications. The caps can be installed to fit threaded or smooth cylindrical surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.