Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 RED002 MICRO, 100PK

  • Mfr # FTC-8

  • Zoro # G710464250


product price: $54.19
/pk 100, $0.54/ea

Key Features

Color
Caplug Red
Inside Length
0.86 in
Material
01-LPE Low Density Polyethylen
Fits Pipe Size
1/2 in
Inside Dia.
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FTC-8
Zoro #
G710464250
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.86 in
Fits Pipe Size
1/2 in
Inside Dia.
0.91 in

Details

Color
Caplug Red
Material
01-LPE Low Density Polyethylen

Description

FTC Series caps for flareless tube and nut assemblies feature a cap within a cap design. As the FTC cap is pushed on the nut, the outer cap conforms to the hex shape of the nut while the inner cap covers the tube and sleeve inside the nut to hold the assembly firmly in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.