
PE-LD01 RED002 - MICRO, 100PK
Mfr # FUF-10
Zoro # G910463770
product price: $259.99
/pk 100, $2.60/ea
Free Shipping & Returns
Key Features
Inside Dia.
Bottom: 0.837 in; Top: 0.894 in
Material
01-LPE Low Density Polyethylen
Inside Length
0.61 in
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FUF-10
Zoro #
G910463770
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
Bottom: 0.837 in; Top: 0.894 in
Inside Length
0.61 in
Details
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Description
FUF Series Flareless Union Fitting Caps are designed to protect tube fittings in high vibration hydraulic systems typically found in aerospace and military aviation applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.