Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 RED002 MICRO, 100PK

  • Mfr # MJ-3/4

  • Zoro # G110461439


product price: $65.49
/pk 100, $0.65/ea

Key Features

Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Inside Length
1.14 in
Inside Dia.
Bottom: 1.106 in; Top: 1.296 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MJ-3/4
Zoro #
G110461439
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1.14 in
Inside Dia.
Bottom: 1.106 in; Top: 1.296 in

Details

Material
01-LPE Low Density Polyethylen
Color
Caplug Red

Description

The MJ series tear-tab caps slide easily over metric threads and snap in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.