Zoro Homepage

PE-LD01 RED002 MICRO, 100PK

  • Mfr # PDF-100

  • Zoro # G410460873


product price: $79.65
/pk 100, $0.80/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Outside Dia.
1.16 in
Inside Length
0.59 in
Fits Pipe Size
5/8 in
Color
Caplug Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDF-100
Zoro #
G410460873
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.16 in
Inside Length
0.59 in
Fits Pipe Size
5/8 in

Details

Material
01-LPE Low Density Polyethylen
Color
Caplug Red

Description

PDF series threaded plugs are designed for easy mechanical or hand installation into flat-faced O-ring hydraulic fittings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.