Zoro Homepage

PE-LD01 RED002 MICRO, 100PK

  • Mfr # T-13X

  • Zoro # G310463769


product price: $41.59
/pk 100, $0.42/ea

Key Features

Outside Dia.
Small End: 0.995 in; Large End: 1.145 in
Flange Dia.
1.31 in
Material
01-LPE Low Density Polyethylen
Inside Dia.
Bottom: 0.933 in; Top: 1.083 in
Plug Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-13X
Zoro #
G310463769
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
Small End: 0.995 in; Large End: 1.145 in
Flange Dia.
1.31 in
Inside Dia.
Bottom: 0.933 in; Top: 1.083 in
Plug Length
3/4 in

Details

Material
01-LPE Low Density Polyethylen
Color
Caplug Red

Description

Designed to be used as a cap or a plug, the T Series is tapered to fit a wide range of applications to protect from contaminants and debris. May be used for MIL Std, SAE-type fittings, hydraulic and threaded or non threaded fittings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.