
PE-LD01 RED002 MICRO, 160PK
Mfr # FCO-60
Zoro # G510461381
product price: $103.99
/pk 160, $0.65/ea
Free Shipping & Returns
Key Features
Fits Pipe Size
11/16"-16
Inside Dia.
0.792 in
Inside Length
0.68 in
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCO-60
Zoro #
G510461381
UPC #
-
Country of Origin
United States
Dimensions
Fits Pipe Size
11/16"-16
Inside Dia.
0.792 in
Inside Length
0.68 in
Details
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Description
The FCO Series caps are designed to cap the outside of hexnuts. Featuring a chamfered flange for easy hand removal, these caps fit snugly to minimize the chance of falling off during transit. These caps are ideal for fluid power valves and hose and pipe fittings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.