Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 RED002 MICRO, 200PK

  • Mfr # CD-6A

  • Zoro # G010465735


product price: $78.59
/pk 200, $0.39/ea
Free Shipping & Returns

Key Features

Fits Pipe Size
3/8 in
Color
Caplug Red
Inside Length
0.53 in
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-6A
Zoro #
G010465735
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
3/8 in
Inside Length
0.53 in

Details

Color
Caplug Red
Material
01-LPE Low Density Polyethylen

Description

CD Series threaded plastic caps seal flared JIC fittings exceptionally well against dirt and moisture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.