
PE-LD01 RED002 MICRO, 200PK
Mfr # CPT-6X
Zoro # G310454101
product price: $70.35
/pk 200, $0.35/eaKey Features
Outside Dia.
0.631 in
Material
01-LPE Low Density Polyethylen
Inside Length
0.47 in
Flange Dia.
3/4 in
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPT-6X
Zoro #
G310454101
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
0.631 in
Inside Length
0.47 in
Flange Dia.
3/4 in
Inside Dia.
0.55 in
Details
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Description
CPT Series offers a integral center-pull tab which facilitates insertion and removal of the plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.