
PE-LD01 RED002 MICRO, 200PK
Mfr # EC-9
Zoro # G210464231
product price: $59.45
/pk 200, $0.30/eaKey Features
Inside Dia.
0.551 in
Inside Length
0.44 in
Material
01-LPE Low Density Polyethylen
Flange Dia.
0.78 in
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC-9
Zoro #
G210464231
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.551 in
Inside Length
0.44 in
Flange Dia.
0.78 in
Outside Dia.
0.61 in
Details
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Description
The EC Series caps are designed to fit threaded connectors. EC Series is designed for easy application and removal in areas not readily accessible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.